RS PRO RS PRO, ABS resin, Height: 60mm, Depth: 190mm

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of electronics enclosures with rugged ABS lids.
It is designed for a wide range of applications.
Lid and base are molded from ABS Lid attaches with four M3 machine screws Brass insert in base allows for frequent lid removal Polished finish for easy cleaning Excellent properties for machining Integrated mounting guides accommodate 1.6 mm PCBs PCB adapter (included) allows horizontal PCB mounting
Feature
Specification
Material: ABS resin Depth: 190 mm
Height = 60 mm
Width = 110mm
Dimensions = 190 x 110 x 60mm
IP protection rating = IP54
Color: White Lid Color: White Flange: None Shield: None Weight: 200g
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan