RS PRO RS PRO, ABS resin, Height: 50.5mm, Depth: 127mm

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile flanged enclosures designed for wall-mounted or surface-mounted devices. Available in 18 sizes in white and dark gray. UL94-V0. Ideal for measurement equipment, communications equipment, controllers, and more.
Feature
Specification
Material: ABS resin Depth: 127mm
Height = 50.5mm
Width = 70.6mm
Dimensions = 127 x 70.6 x 50.5mm
Color = White Lid Color = White Flange = Yes Shield = No Transparent Door = No
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan