RS PRO RS PRO, ABS resin, Height: 48.7 mm, Depth: 1,476 mm

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro ABS Enclosure with Side Panels Introducing the RS Pro IP30 general purpose ABS enclosure range.
This peel-off panel enclosure is a high quality, high frequency unit, ideal for shielding electronic equipment.
It is also suitable for a variety of other applications that do not require a hermetic seal and has an IP rating of IP30, making it ideal for basic protection.
Features and Benefits: ?The enclosure panels are moulded from durable, high-strength ABS and the side panels can be easily customised to suit your application ?The robust ABS material reduces noise and has an IP30 rating to help keep out dust and foreign objects ?The unit is impact resistant to IK06, ensuring that the contents inside the enclosure will not be damaged if the enclosure is dropped or damaged ?The general purpose enclosure panels are easy to assemble by assembling and fastening with 6 screws and have 6 legs to allow for good ventilation when standing ?The polished finish makes it easy to clean and removes dust and foreign objects from the surface ?Dimensions 146 91 43.3 mm Applications: The general purpose enclosure is a unit designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: - Terminals for installation - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product Contents - Panels to form enclosures - 4 ft screws for assembly What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP30 rated, meaning it only protects against dust and foreign objects, but not water or liquids, so we do not recommend using this product outdoors.
Additionally, if you use this enclosure indoors, we recommend not storing it in a location where it will be exposed to moisture or liquids.
Feature
Specification
Material: ABS resin Depth: 1,476 mm
Height = 48.7 mm
Width = 92.5 mm
Dimensions = 146 x 91 x 43.3mm
IP protection rating = IP30
Color = Black
Flange = No Shield = No Transparent door = No Explosion-proof = No

Ulasan Produk

Tidak ada ulasan