RS PRO RS PRO, ABS resin, Height: 43.3mm, Depth: 99.8mm

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Liquid ABS Enclosure, Ventilated The RS PRO two-part ABS general purpose enclosure range provides secure enclosures, ideal for protecting electrical parts and components.
The lightweight and durable enclosure is molded from ABS plastic, providing shock absorption and scratch resistance, essentially protecting the fragile and expensive equipment inside.
Each high-quality enclosure is quick and easy to install and can be mounted on any flat surface in a variety of environments.
This cost-effective RS PRO enclosure is an excellent unit providing basic protection, suitable for a wide range of applications and environments where a hermetic seal is not required.
Features and Benefits: Lightweight and durable, RS PRO enclosures are the ideal protective solution for expensive and sensitive electrical parts and components.
It has important ventilation features so the equipment inside does not overheat Made from high-quality noise-reducing ABS plastic, it has shock-absorbing and scratch-resistant properties.
The enclosure is IP30 rated, protecting against foreign objects that could damage expensive and sensitive equipment. The smooth finish makes it easy to clean, preventing dust and debris from settling on the surface.
Both enclosure parts also have recesses for a keypad or overlay if required Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks This RS PRO enclosure range has an IK06 impact rating, providing optimal protection for internal components Available in a range of sizes to suit your specifications and in a modern light grey colour, perfect for environments where a neutral colour is required Assembly is easy as the universal enclosure lid attaches with four screws A polished finish makes cleaning easy and removes surface dust and debris Supplied with lid lid, base screws and lid screws.
Seals not included Uses: General-purpose enclosures are units designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable Wire Management IT Servers Solar Oil and Gas Production Food and Beverage Industry Telecommunications Industry What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP30 rated and is not protected against the ingress of any type of water.
This product is not recommended for outdoor use or in humid environments.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Material = ABS resin Depth = 99.8 mm
Height = 43.3 mm
Width = 5.6.1 mm
External dimensions = 99.8 x 56.1 x 43.3mm
Range = Z4.
Color = Light Gray Flange = None Shield = None Series = Z4

Ulasan Produk

Tidak ada ulasan