RS PRO RS PRO, ABS resin, Height: 41mm, Depth: 89.4mm

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Hermetically Sealed Enclosure IP67 Rated (with Brass Insert). From the trusted RS RS PRO brand, our hermetically sealed enclosures provide airtight electronic enclosures ideal for protecting electrical parts and components.
This hermetic enclosure is quick and easy to install and is ideal for flat surface mounting in a variety of environments requiring a hermetic enclosure for electronic components.
The enclosure is made from durable ABS plastic, protecting the internal components from dust and moisture.
This cost-effective RS PRO enclosure also comes with a silicone gasket to ensure a hermetic seal, brass inserts and threads for easy and secure installation.
This durable enclosure is IP67 and IK09 rated, providing protection against moisture, solid objects, and mechanical impact.
Features and Benefits. Available in a variety of sizes Made from durable ABS plastic Durable, hermetically and chemically resistant enclosures to protect electrical parts and components Internal layout of boards, wiring, etc. allows for flexibility of choice Light grey neutral design Includes brass inserts and screws for easy installation, and a protective hermetic silicone gasket Quick and easy installation Suitable for a variety of applications and environments IP67 and IK09 protection. General Use. Durable ABS plastic enclosures are suitable for use with a variety of electronic devices and components that require a degree of protection.
It can be used for a variety of purposes, including:
Switches Sensors Lighting Keypads Circuits. What is a hermetically sealed enclosure? Hermetically sealed enclosures provide complete protection against dust and moisture for internal electrical components and devices in a variety of applications.
Ideal where space is limited or restricted, this sealed enclosure ensures PCBs (printed circuits) and other standard electronic components are securely mounted and protected at all times, reducing the risk of damage or deterioration.
The hermetic enclosures are also compatible with a variety of accessories such as panel blanking, hooks and screws for easy installation.
How to install a hermetically sealed enclosure. ABS hermetically sealed enclosures are easy to install on a variety of surfaces with screws or hooks, allowing for quick installation and removal, making them extremely versatile enclosures ideal for protecting electrical equipment and components.
What is ABS? ABS or Acrylonitrile Butadiene Styrene has a low melting point and can be molded accordingly, making it a very versatile material.
What is an IP rating? The IP (Ingress Protection) level describes the level of protection a material, such as an electrical enclosure, has against solid objects like dust, debris and liquids.
The first number indicates the level of protection from physical intrusion.
The second number indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP62) provide protection from dust and water splashes from a distance.
On the other hand, a higher IP rating, such as IP78, provides complete dust protection plus a continuous level of protection.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Are hermetic enclosures available in other materials? Depending on the application required, hermetic enclosures are manufactured from a variety of materials including metal, ABS plastic and polycarbonate.
Feature
Specification
Material = ABS plastic Depth = 89.4 mm
Height = 41 mm
Width = 74.5 mm
Dimensions = 89.35 x 74.5 x 41mm
IP protection rating = IP67
Color = Gray Lid Color = Gray Shield = Yes
IK grade = IK09
Gasket material = Polyurethane

Ulasan Produk

Tidak ada ulasan