Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Light Grey Appearance Sealed Enclosure (Wall Mount), IP65 IK08 Introducing a mountable, hermetically sealed general purpose enclosure from RS PRO.
Enclosure products are ideal for housing and protecting internal electrical parts and components.
The base and lid of this general purpose protective enclosure are made from ABS (Acrylonitrile Butadiene Styrene), a solid-state material that offers excellent chemical, scratch and impact resistance.
This durable enclosure comes with a polyurethane gasket and 2 screws and is IP65 rated to ensure water and dust resistance.
This high-quality enclosure has IK08-rated protection and enhanced shock-absorbing properties.
The lid is securely fastened to the base with a brass thread insert, allowing for easy and reliable assembly.
This compact yet versatile enclosure also features mounting tabs, allowing you to attach the enclosure to a wall or other surface.
Features and Benefits Manufactured using ABS for excellent scratch and chemical corrosion resistance Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP65 rated for protection against water and dust ingress IK08 rated protection for protection against excessive impacts Silicone gasket and 2 screws included Threaded brass inserts ensure secure and reliable assembly Wall mounting tabs allow you to secure the enclosure to a wall or surface Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable ABS enclosure comes with: ABS base and lid LID 4 screws Polyurethane gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, providing protection against dust ingress and water.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? While this enclosure provides protection from dust and water intrusion, it is not recommended for outdoor use where water may be present.
Enclosure products are ideal for housing and protecting internal electrical parts and components.
The base and lid of this general purpose protective enclosure are made from ABS (Acrylonitrile Butadiene Styrene), a solid-state material that offers excellent chemical, scratch and impact resistance.
This durable enclosure comes with a polyurethane gasket and 2 screws and is IP65 rated to ensure water and dust resistance.
This high-quality enclosure has IK08-rated protection and enhanced shock-absorbing properties.
The lid is securely fastened to the base with a brass thread insert, allowing for easy and reliable assembly.
This compact yet versatile enclosure also features mounting tabs, allowing you to attach the enclosure to a wall or other surface.
Features and Benefits Manufactured using ABS for excellent scratch and chemical corrosion resistance Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP65 rated for protection against water and dust ingress IK08 rated protection for protection against excessive impacts Silicone gasket and 2 screws included Threaded brass inserts ensure secure and reliable assembly Wall mounting tabs allow you to secure the enclosure to a wall or surface Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable ABS enclosure comes with: ABS base and lid LID 4 screws Polyurethane gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, providing protection against dust ingress and water.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? While this enclosure provides protection from dust and water intrusion, it is not recommended for outdoor use where water may be present.
Feature
SpecificationMaterial: ABS plastic Depth: 1.13 mm
Height = 40 mm
Width = 71.3 mm
Dimensions = 105 x 70 x 40mm
IP protection rating = IP65
Color = Gray Lid Color = Gray Flange = Yes
IK grade = IK08
Gasket material = Silicone resin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)