RS PRO RS PRO, ABS resin, Height: 39.5mm, Depth: 108.2mm

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intended for surface mounting applications where protection from dust and water ingress is required.
Once installed, internal screws in the lid restrict access for added security IP65 rating with ABS moulded flanged lid and base Lid attaches with four M3 machine screws Polished finish for easy cleaning Excellent properties for machining Integrated mounting guide accommodates 1.6 mm PCBs PCB adapter (included) allows horizontal PCB mounting Plastic standoffs on the lid for PCB mounting
Feature
Specification
Material: ABS resin Depth: 108.2mm
Height = 39.5mm
Width = 58.2mm
Dimensions = 108.2 x 58.2 x 39.5mm
IP protection rating = IP54
Color = Gray Lid Color = Gray Flange = Yes Shield = No Transparent Door = No
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan