Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the RS PRO light grey hermetically sealed enclosure, IP64 IK07. We would like to introduce you to RS PRO's hermetically sealed general purpose enclosures.
This is an ideal enclosure product for housing and protecting internal electrical parts and components.
■Free translation■Product name: RS PRO ■The base and lid of this general purpose protective enclosure are made from ABS (acrylonitrile butadiene styrene), making them solid state and offering excellent chemical resistance, scratch resistance and impact resistance.
This durable enclosure includes a silicone gasket, 2 screws, and is IP64 rated to protect against water and dust ingress.
This versatile enclosure also has an IK07 rating, making it even more impact resistant.
The key lid has a recess that is ideal for keypads or overlays and securely fastens to the base via a threaded brass insert for easy and reliable assembly.
Features and Benefits Manufactured using ABS for excellent scratch and chemical corrosion resistance Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP64 rating prevents water and dust ingress IK07 rating for increased impact resistance Includes silicone gasket and 2 screws Threaded brass inserts ensure secure and reliable assembly Holes for mounting keypad or overlay Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable ABS enclosure comes with: ABS base and lid LID 4 screws Silicone gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP64 rated, providing dust and splash resistance.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? The enclosure provides protection against dust and splashes of water, but is not recommended for outdoor use.
This is an ideal enclosure product for housing and protecting internal electrical parts and components.
■Free translation■Product name: RS PRO ■The base and lid of this general purpose protective enclosure are made from ABS (acrylonitrile butadiene styrene), making them solid state and offering excellent chemical resistance, scratch resistance and impact resistance.
This durable enclosure includes a silicone gasket, 2 screws, and is IP64 rated to protect against water and dust ingress.
This versatile enclosure also has an IK07 rating, making it even more impact resistant.
The key lid has a recess that is ideal for keypads or overlays and securely fastens to the base via a threaded brass insert for easy and reliable assembly.
Features and Benefits Manufactured using ABS for excellent scratch and chemical corrosion resistance Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP64 rating prevents water and dust ingress IK07 rating for increased impact resistance Includes silicone gasket and 2 screws Threaded brass inserts ensure secure and reliable assembly Holes for mounting keypad or overlay Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable ABS enclosure comes with: ABS base and lid LID 4 screws Silicone gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP64 rated, providing dust and splash resistance.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? The enclosure provides protection against dust and splashes of water, but is not recommended for outdoor use.
Feature
SpecificationMaterial: ABS resin Depth: 1.84.8 mm
Height = 38.4 mm
Width = 1.46 mm
Dimensions = 184.7 x 144.6 x 38.5mm
IP protection rating = IP64
Color = Gray Lid Color = Gray
IK grade = IK07
Gasket material = Silicone resin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)