RS PRO RS PRO, ABS resin, Height: 35mm, Depth: 190mm

Sebelum PPN:
Rp889.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flanged ABS Enclosures Introducing the RS PRO range of general purpose flanged ABS enclosures.
This enclosure is a high quality, high frequency unit, ideal for shielding electronic equipment.
The flanged design allows the enclosure to be securely mounted where needed without compromising protection.
It is suitable for a variety of other uses and its IP rating of IP40 makes it a basic, well-protected unit.
Features and Benefits: .The enclosure LID and base are moulded from Durable and Flam-Resistant ABS and are flanged to ensure a secure fit when mounted on a wall .The robust ABS material reduces noise and is IP40 rated to help keep out dust and foreign matter .Brass insert in the base allows for repeated removal of the LID cover, ensuring long-term durability and frequent use .Excellent properties for machining .The general purpose enclosure LID is attached with four M3 machine screws .The polished finish makes it easy to clean and remove dust and foreign matter from the surface .Dimensions: 190 x 86 x 60mm Applications: General purpose enclosures are units designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: .Installation terminals .Electronic components .Mechanical engineering .Food industry .Chemical industry .Industrial and manufacturing environments Product contents .Base and enclosure LID .4 x Nickel plated screws What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP40 rated, so it is not recommended for outdoor use as it is not liquid resistant.
Feature
Specification
Material: ABS resin Depth: 190 mm
Height = 35 mm
Width = 86mm
Dimensions = 190 x 86 x 35mm
IP protection rating = IP40
Color = White Lid Color = White Flange = Yes Shield = No Transparent Door = No
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan