Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro IP54 Flanged ABS Enclosure The RS Pro IP54 (standard) black ABS enclosure box is a flanged enclosure that provides protection against dust and water ingress.
Once the enclosure is installed, the screws inside the lid cannot be accessed, providing added security.
The enclosure box and lid have a polished black finish that makes for an easy-to-clean surface.
Features and Benefits: IP54 lid and base with flangeLid secured with four M3 machine screwsMoulded ABS. High impact resistanceProtected against dust, particles and low pressure waterExcellent properties for machiningBlack polished finishEasy to cleanAccessories Included: Lid and base with flangeFour M3 machine screwsIntegrated mounting guide to accommodate 1.6 mm PCBsPCB adapter for horizontal PBB mountingPlastic standoffs in the lid for PCB mountingWhat is IP54?The IP rating is known as ingress protection or international protection rating.
The grades are defined in accordance with the international standard EN60529 (UK BS EN60529:1992, European IEC60529:1989).
This standard is used to define the level of sealing effectiveness of electrical enclosures.
The standards indicate protection against foreign objects such as dust and water.
The rating consists of the letters IP followed by a two-digit number (IP65).
The first number represents the level of protection you get against solids.
The second number indicates the degree of water protection provided to the equipment inside the enclosure.
Example: IP54 = The first digit (5) indicates limited protection against solid objects and dust.
Limited protection against dust ingress.
Example: IP54 = The second digit (4) provides limited protection against water flowing from any direction. Limited protection against ingress.
What is ABS? ABS is a thermoplastic material consisting of a two-phase polymer blend.
Molded so there is no seam between the base and lid.
ABS has excellent resistance to chemicals and physical impacts.
Very easy to machine Low melting point Easily recyclable
Once the enclosure is installed, the screws inside the lid cannot be accessed, providing added security.
The enclosure box and lid have a polished black finish that makes for an easy-to-clean surface.
Features and Benefits: IP54 lid and base with flangeLid secured with four M3 machine screwsMoulded ABS. High impact resistanceProtected against dust, particles and low pressure waterExcellent properties for machiningBlack polished finishEasy to cleanAccessories Included: Lid and base with flangeFour M3 machine screwsIntegrated mounting guide to accommodate 1.6 mm PCBsPCB adapter for horizontal PBB mountingPlastic standoffs in the lid for PCB mountingWhat is IP54?The IP rating is known as ingress protection or international protection rating.
The grades are defined in accordance with the international standard EN60529 (UK BS EN60529:1992, European IEC60529:1989).
This standard is used to define the level of sealing effectiveness of electrical enclosures.
The standards indicate protection against foreign objects such as dust and water.
The rating consists of the letters IP followed by a two-digit number (IP65).
The first number represents the level of protection you get against solids.
The second number indicates the degree of water protection provided to the equipment inside the enclosure.
Example: IP54 = The first digit (5) indicates limited protection against solid objects and dust.
Limited protection against dust ingress.
Example: IP54 = The second digit (4) provides limited protection against water flowing from any direction. Limited protection against ingress.
What is ABS? ABS is a thermoplastic material consisting of a two-phase polymer blend.
Molded so there is no seam between the base and lid.
ABS has excellent resistance to chemicals and physical impacts.
Very easy to machine Low melting point Easily recyclable
Feature
SpecificationMaterial: ABS resin Depth: 135.8mm
Height = 31.5mm
Width = 64.6mm
Dimensions = 135.8 x 64.55 x 31.5mm
IP protection rating = IP54
Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)