RS PRO RS PRO, ABS resin, Height: 30.3mm, Depth: 75.8mm

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Liquid Ventilated ABS Enclosure Introducing the RS Pro IP20 general purpose ABS enclosure range.
This liquid vented enclosure is a high quality high frequency unit, ideal for shielding electronic equipment.
It is also suitable for a variety of other applications and has an IP rating of IP20, making it an ideal unit for basic protection.
Ideal for applications where a hermetic seal is not required.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS, with both parts having recesses for the keypad and overlay ?One of the main design features of this enclosure is that it provides the ventilation needed when housing electrical equipment ?The robust ABS material reduces noise and the IP20 ingress protection rating makes the unit convenient for removing dust and debris ?The unit is IK06 impact resistant, ensuring that if the enclosure is dropped or damaged, the contents inside the enclosure will not be damaged ?The screwless general purpose enclosure LID is attached via two slots, making assembly easy ?The smooth finish makes it easy to clean and prevents the adhesion of dust and foreign matter on the surface ?Dimensions: 75.8 x 75.8 x 30.2 mm Applications: The general purpose enclosure is a unit designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product Contents - Base and enclosure LID What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP20 rated and is not protected against ingress of liquids or water.
Therefore, this product is not recommended for outdoor use and if used indoors it is recommended to store it away from liquids and moisture.
Feature
Specification
Material = ABS plastic Depth = 75.8 mm
Height = 30.3 mm
Width = 75.6 mm
Dimensions = 75.8 x 75.8 x 30.2mm
IP protection rating = IP20
Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None Explosion-proof = None

Ulasan Produk

Tidak ada ulasan