RS PRO RS PRO, ABS resin, Height: 28mm, Depth: 99.1mm

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is designed for applications requiring surface mounting and dust/water resistance.
For added safety, ensure that the lid screws are inaccessible after installation.
Flanged IP65 lid and base are molded from ABS Lid attaches with four M3 machine screws Polished finish for easy cleaning Excellent machining properties Integrated mounting guides accommodate 1.6 mm PCBs PCB adapter (included) allows horizontal PCB mounting Plastic standoffs on the lid for PCB mounting
Feature
Specification
Material: ABS resin Depth: 99.1mm
Height = 28mm
Width = 52.3mm
Dimensions = 99.05 x 52.3 x 28mm
IP protection rating = IP54
Color = Black
Lid color = Black Flange = Yes Shield = No Transparent door = No g
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan