RS PRO RS PRO, ABS resin, Height: 27mm, Depth: 50mm

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: ABS plastic Depth: 50 mm
Height = 27 mm
Width = 50 mm
Dimensions = 50 x 50 x 27mm
Color = White Lid Color = White Flange = Yes Shield = No Series = NUB

RS Flanged Enclosures. These flanged enclosures are made from flame-retardant, impact-resistant ABS and are available in black and white.
It has a flanged base with holes for wall mounting and a snap-fit cover with easy-disconnect cable outlets.
Features and Benefits: Snap-fit cover for easy assembly Flanged base with holes for simple installation Cable outlets in the cover are easily cut off Impact resistant ABS Flammability rating: UL94-HB Available in black (similar to RAL 9005) and white (similar to RAL 9002). Applications: This flanged enclosure is designed to house small circuit boards.
It can also be used as a potting box.

Ulasan Produk

Tidak ada ulasan