RS PRO RS PRO, ABS resin, Height: 26.7mm, Depth: 65.8mm

Sebelum PPN:
Rp96.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Liquid Vented ABS Enclosure, Screwless Assembly Introducing a range of general purpose ABS enclosures from RS PRO.
This liquid vented enclosure is a high quality high frequency unit, ideal for shielding electronic equipment.
It is also suitable for a variety of other applications that do not require a hermetic seal, making it an ideal unit for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS ?This enclosure is also breathable, making it ideal for enclosing electronic devices ?The strong ABS material reduces noise and makes the unit convenient for removing dust and foreign objects ?The screwless general purpose enclosure LID is attached via two slots, making it easy to assemble ?The polished finish makes it easy to clean and removes dust and foreign objects from the surface ?Size: 99.8 56.1 43.3 mm Uses: The general purpose enclosure is a unit designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product Contents - Base and enclosure LID What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure does not have an IP rating, so it is not protected against liquids, water ingress, or dust or foreign objects.
Therefore, this product is not recommended for outdoor use.
Also, if you are using it indoors, we recommend that you do not place it in a location that is exposed to liquids, high levels of dust or foreign objects.
Feature
Specification
Material = ABS plastic Depth = 65.8 mm
Height = 26.7 mm
Width = 46.8 mm
Dimensions = 65.5 x 46.5 x 26.5mm
Color = Black
Shield = No Transparent Door = No Explosion-proof = No

Ulasan Produk

Tidak ada ulasan