RS PRO RS PRO, ABS resin, Height: 25mm, Depth: 125mm

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile, screw-type plastic enclosure with a general-purpose ABS case that can be used for a wide range of applications. Available in 23 sizes and two colors: white and black. Ideal for measuring instruments, test equipment, wireless communication equipment, medical equipment, etc. Black enclosure: UL94-HB White enclosure: UL94-V0 (sizes 1-7 are UL94-V1)
Feature
Specification
Material: ABS resin Depth: 125mm
Height = 25 mm
Width = 125mm
Dimensions = 125 x 125 x 25mm
Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan