RS PRO RS PRO, ABS resin, Height: 24.7mm, Depth: 1,08.3mm

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Liquid Ventilated ABS Enclosure Introducing the RS Pro IP53 general purpose ABS enclosure range.
This liquid vented enclosure is a high quality high frequency unit, ideal for shielding electronic equipment.
It is also suitable for a variety of other applications that do not require a hermetic seal and with an IP rating of IP40 it is ideal for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS, with both parts featuring recesses for the keypad and overlay ?The enclosure is designed with vents, making it particularly useful when housing electrical equipment ?The robust ABS material reduces noise and is IP40 rated to help keep out dust and foreign objects ?The unit has an IK07 impact resistance rating, ensuring that if the enclosure is dropped or damaged, the contents inside will not be damaged ?The general purpose enclosure LID is attached with four screws, making assembly easy ?The polished finish makes it easy to clean and removes dust and foreign objects from the surface ?Size: 108.1 x 69.2 x 24.5 mm Uses: The general purpose enclosure is a unit designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product contents: - Base and enclosure LID - Screws for assembly What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP40 rated and only protects against dust and foreign objects.
This enclosure does not protect against the ingress of any form of liquid or moisture, therefore it is not recommended to use this product outdoors.
Also, if you are using it indoors, we recommend not using it in places where it will be exposed to high humidity or liquids.
Feature
Specification
Material: ABS resin Depth: 1.08.3 mm
Height = 24.7 mm
Width = 6.9.1 mm
Dimensions = 108.1 x 69.2 x 24.5mm
IP protection rating = IP40
Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None Explosion-proof = None

Ulasan Produk

Tidak ada ulasan