RS PRO RS PRO, ABS resin, Height: 24.7mm, Depth: 1,08.3mm

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ABS Enclosures Introducing the RS Pro IP53 general purpose ABS enclosure range.
This component enclosure is a high quality, high frequency unit, ideal for shielding electronic equipment.
It is also suitable for a variety of other applications that do not require a hermetic seal.
The IP53 rating makes this unit excellent for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS, both parts have recesses for the keypad and overlay ?The robust ABS material reduces noise and the IP53 rating helps keep out dust and foreign objects ?The unit has an IK07 impact resistance rating, ensuring that if the enclosure is dropped or damaged, the contents inside will not be damaged ?The general purpose enclosure LID is attached with four screws, making assembly easy ?The polished finish makes it easy to clean and removes dust and foreign objects from the surface ?Size: 108.1 x 69.2 x 24.5 mm Uses: The general purpose enclosure is a unit designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product contents: - Base and enclosure LID - Screws for assembly What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is not recommended for outdoor use as it is IP53 rated, meaning it only protects against light, non-pressure splashes of water.
Feature
Specification
Material: ABS resin Depth: 1.08.3 mm
Height = 24.7 mm
Width = 6.9.1 mm
Dimensions = 108.1 x 69.2 x 24.5mm
IP protection rating = IP53
Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None Explosion-proof = None

Ulasan Produk

Tidak ada ulasan