RS PRO RS PRO, ABS resin, Height: 20.8mm, Depth: 5,9.8mm

Sebelum PPN:
Rp77.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Parts ABS Enclosures Introducing the wall mounted RS Pro IP54 general purpose ABS enclosure range.
This component enclosure is a high quality, high frequency, wall mountable unit ideal for shielding electronic equipment.
It is also suitable for a variety of other applications that do not require a hermetic seal.
It has an IP rating of IP54, which is perfect for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS, and both parts have recesses for the keypad and overlay ?The robust ABS material reduces noise and is IP54 rated to help keep out dust and debris ?The enclosure lugs allow the unit to be securely wall-mounted, ideal for when it needs to be stored in high or hard-to-reach places ?The generic enclosure LID is installed by securing the enclosure base and attaching the enclosure to the wall using the mounting hardware Screws to attach the enclosure to the wall are not provided.
• Polished finish makes it easy to clean and removes dust and foreign matter from the surface • Dimensions 50.2 40.4 20.6 mm Uses: General purpose enclosures are units designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product Contents - Base and enclosure LID What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is rated IP54, which only provides protection against jets of water, so it is not recommended for outdoor use.
Feature
Specification
Material: ABS plastic Depth: 5.9.8 mm
Height = 20.8 mm
Width = 40.4 mm
Dimensions = 59.8 x 40.4 x 20.8mm
IP protection rating = IP54
Color = Black
Flange = Yes

Ulasan Produk

Tidak ada ulasan