RS PRO RS Pro Y-shaped crimp terminal, red 0.5 → 1.5mm2 22AWG to, 16AWG

Sebelum PPN:
Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = SNYD Insulation = Insulation Width = 5.7mm Minimum Wire Size mm2 = 0.5mm ² Maximum Wire Size mm2 = 1.5mm ² Minimum Wire Size AWG = 22AWG Maximum Wire Size AWG = 16AWG Stud Size = M3 (#4) Color = Red Overall Length = 22mm Contact Material = Copper Thickness = 0.75mm RS Pro Insulated Double Crimp Spade Terminals. The RS Pro Insulated Crimp Spade Wire Terminal range is made of brass and has a copper sleeved barrel. These crimp spade connectors are vinyl or nylon insulated and flared for easy wire insertion. The insulation is color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan