RS PRO RS Pro Y-shaped crimp terminal AVY2-8, blue 1.5 → 2.5mm2 16AWG to, 14AWG

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulation Width = 12mm Minimum Wire Size mm2 = 1.5mm ² Maximum Wire Size mm2 = 2.5mm ² Minimum Wire Size AWG = 16AWG Maximum Wire Size AWG = 14AWG Stud Size = M8 Color = Blue Total Length = 25.7mm Contact Material = Copper Thickness Length = 0.8mm RS Pro Insulated Spade Connectors. RS Pro insulated crimp spade terminal products are made of tin plated copper. This spade connector is vinyl or nylon insulated and flared for easy wire insertion. The insulation is color coded according to the wire size used. All models boast high reliability and excellent quality. Features and Benefits Available in a variety of metric sizes Available in red, yellow and blue Each color accommodates different wire sizes

Ulasan Produk

Tidak ada ulasan