RS PRO RS Pro XLR format USB 2.0 A socket straight nickel plated

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Socket Mount Type = XLR Rated Panel Mount Body Orientation = Straight Color = Black Contact Plating = Nickel Housing Material = Plastic RS XLR Format USB Adapter. Different USB types can be connected/adapted through a rugged panel mount connection. This connector is designed to fit into a standard XLR format chassis. Suitable for wall outlets and rack mounting, this XLR format USB adapter is a useful tool for connecting your own configurations with standard wiring. Commonly used in digital recording studios and network racks. FEATURES & BENEFITS Fits into standard XLR cutout Can be front or rear mounted Low profile back saves space Part number: 898-7602 The 898-7602 is a USB 2.0 AB feedthrough connector with countersunk screw holes. It is attached. Part number: 898-7605 898-7605 is a USB 2.0 AB feedthrough connector. Part number 874-1197 874-1197 is a USB 3.0 AA feedthrough connector with countersunk screw holes. Part number: 874-1235 874-1235 is a USB 3.0 AA feedthrough connector. Part number 874-1190 874-1190 is a USB 3.0 BA feedthrough connector with countersunk screw holes. Part number: 874-1239 874-1239 is a USB 3.0 BA feedthrough connector. Part number 874-1194 874-1194 is a USB 2.0 BA feedthrough connector with countersunk screw holes. Part number: 874-1248 874-1248 is a USB 2.0 BA feedthrough connector. Part number 874-1204 874-1204 is a USB 2.0 AA feedthrough connector with countersunk screw holes. Part number: 874-1241 874-1241 is a USB 2.0 AA feedthrough connector.

Ulasan Produk

Tidak ada ulasan