RS PRO RS PRO XLR Connector, Male, 3 Pole, Straight, Cable Mount, Silver Plated

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro XLR We're proud to present the RS branded RS Pro audio video XLR connectors for studio and stage use.
The XLR male connectors are manufactured with a silver plating for low noise levels with a nickel finish.
This XLR is a cable-mounted type that supports fiber optic cables.
For a secure and durable connection, this XLR is the industry standard for audio-recognizable balanced signal levels.
This is essential for transmitting line-level signals without compromising quality even over long cable distances.
Features and Benefits Delivering exceptional sound quality, this XLR connector is manufactured from high-quality materials. This nickel-finished 1-pin male panel-mount XLR connector is easy to assemble and offers exceptional cable protection. Versatile for use with many electronic devices, it produces outstanding audio. Balanced cable XLR cable-mount connector provides strength and durability. Durable cable with reliable rubber strain relief. Solder bucket termination. Single-mode LC duplex to single-mode LC duplex feed-through connector. Mates with compatible XLR female connectors. Applications XLR (External Line Return) connectors transmit balanced audio signals between audio cables and devices, reducing unwanted noise from external electrical interference and enabling a robust connection with most audio devices.
The most common places you'll find this connector are on speakers, amplifiers, microphones, headphones, mixers, and other recording equipment.
XLR connectors are available in male and female versions, offer easy assembly, and provide excellent cable protection.
XLR connectors are essential components in a variety of applications, including:
XLR in lighting control applications XLR speaker connectors Mixing board connector audio signal XLR female socket in amplifier XLR microphone plug connector XLR female and XLR male (for musical instruments) XLR connectors in acoustic sound applications Female loudspeaker connectors Male connectors Excellent cable connectors for LED screens How to clean XLR connectors safely and correctly XLR connectors have an extremely low tolerance for dirt and contamination.
Therefore, it is essential to use the right equipment to protect against dust.
We recommend RS brand RS Pro electrical contact cleaning supplies 917-5914 or 554-298.
Using cotton swabs or cloths is not a good idea as they will cause threads to appear, reducing the performance and lifespan of the contacts.
What is the difference between male and female connectors? Male connectors have solid pins (usually pins → pins), while female connectors have a center conductor with a hole.
Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Number of poles = 3
Male/Female: Male; Mounting Type: Cable Mount; Connection Direction: Straight; Surface Treatment: Contacts: Silver

Ulasan Produk

Tidak ada ulasan