RS PRO RS PRO XLR Connector, Female, 4 Pole, Straight, XLR Grade, Panel Mount, Nickel Plated
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Panel Mount XLR We are proud to present the RS branded RS Pro audio video XLR connectors for studio and stage use.
The XLR female is a high-precision compatible connector made from die-cast metal with a nickel finish and featuring two rotating contacts.
This XLR is a panel mount type that supports fiber optic cables.
For a secure and durable connection, this XLR is the industry standard for audio-recognizable balanced signal levels.
This is essential for transmitting line-level signals without compromising quality even over long cable distances.
Features and Benefits - Exceptional sounding XLR connector elements with high quality internal materials - This nickel finish 4-pole female panel mount XLR connector is easy to assemble and provides exceptional cable protection - Offers versatile use and excellent functionality in many electronic devices Audio Balanced Cable XLR Panel Mount Connector with M3 Plain Threaded Holes - No soldering or punch down termination required.
Each connector style uses standard cabling - Singlemode LC duplex to singlemode LC duplex feedthrough connector - Suitable for front and rear connections Applications XLR (External Line Return) connectors are synonymous with a high-quality path for equivalent current.
Reliably connects to most audio devices.
The most common tools are speakers, amplifiers, microphones, mixing boards and other recording equipment, and the easy-to-assemble structure provides excellent cable protection.
XLR connectors come in male and female varieties, either of which can be mated with the wires connected to the connector's contacts.
XLR connectors are essential components for:
XLR in lighting control applications XLR speaker connectors Mixing board connectors Audio signal XLR female socket in amplifier XLR microphone plug connector XLR female and XLR male (for musical instruments) XLR connectors in acoustic sound applications Female loudspeaker connectors Male connectors Excellent cable connectors for LED screens Frequently asked questions How to clean XLR connectors safely and correctly The tolerance to dirt or contamination for XLR Connectors is extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice to use swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. What is the difference between male and female connectors? Male connectors have solid pins (usually pin → pin), while female connectors have a centre conductor with a hole.
Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
The XLR female is a high-precision compatible connector made from die-cast metal with a nickel finish and featuring two rotating contacts.
This XLR is a panel mount type that supports fiber optic cables.
For a secure and durable connection, this XLR is the industry standard for audio-recognizable balanced signal levels.
This is essential for transmitting line-level signals without compromising quality even over long cable distances.
Features and Benefits - Exceptional sounding XLR connector elements with high quality internal materials - This nickel finish 4-pole female panel mount XLR connector is easy to assemble and provides exceptional cable protection - Offers versatile use and excellent functionality in many electronic devices Audio Balanced Cable XLR Panel Mount Connector with M3 Plain Threaded Holes - No soldering or punch down termination required.
Each connector style uses standard cabling - Singlemode LC duplex to singlemode LC duplex feedthrough connector - Suitable for front and rear connections Applications XLR (External Line Return) connectors are synonymous with a high-quality path for equivalent current.
Reliably connects to most audio devices.
The most common tools are speakers, amplifiers, microphones, mixing boards and other recording equipment, and the easy-to-assemble structure provides excellent cable protection.
XLR connectors come in male and female varieties, either of which can be mated with the wires connected to the connector's contacts.
XLR connectors are essential components for:
XLR in lighting control applications XLR speaker connectors Mixing board connectors Audio signal XLR female socket in amplifier XLR microphone plug connector XLR female and XLR male (for musical instruments) XLR connectors in acoustic sound applications Female loudspeaker connectors Male connectors Excellent cable connectors for LED screens Frequently asked questions How to clean XLR connectors safely and correctly The tolerance to dirt or contamination for XLR Connectors is extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice to use swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. What is the difference between male and female connectors? Male connectors have solid pins (usually pin → pin), while female connectors have a centre conductor with a hole.
Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
SpecificationNumber of poles = 4
Male/Female = Female Mounting Type = XLR Grade Panel Mount Connection Orientation = Straight Surface Treatment: Contact = Nickel Voltage Rating = 0
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)