RS PRO RS PRO XLR Connector, Female, 2 Pole, Straight, XLR Grade, Panel Mount, Nickel Plated

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro SC Simplex MM, Metal M3 Feedthrough RS Pro's feedthrough data connector range offers a wide range of robust, high-quality connectors ideal for use in 1U XLR sized rack mount panels.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Connectors available in die-cast, black, or nickel frames Fits standard XLR 24mm panel cutouts Gold plating for superior performance Quick and easy installation with no soldering or punch-down termination required Standard cables can be used with each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications The SC Simplex MM (Multimode) feed-through connector is ideal for industrial and entertainment applications requiring telecommunications and datacom connections through a 1U rack panel.
This connector is mountable to a 24mm cutout panel, allowing for easy connection of a variety of audio-video data interface devices.
SC Simplex MM connectors are commonly used to connect multimode fiber applications.
Frequently Asked Questions What size XLR panel rack is it? This connector is suitable for use in XLR panel racks with a 24mm cutout.
What size screws do I need? This connector requires M3 screws.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Type = SC
Multimode/Single = Multimode Single-Sided/Double-Sided = Simplex Insertion Loss = 0.3dB

Ulasan Produk

Tidak ada ulasan