RS PRO RS Pro XLR connector female 5-pole straight silver-plated

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Gender = Female Mounting Type = Cable Mount Body Orientation = Straight Color = Black Contact Plating = Silver Housing Material = Zinc Termination Method = Solder Current Rating = 7.5A Voltage Rating = 250 V ac Contact Material = Brass Minimum Operating Temperature = -30°C maximum working temperature = +80°C Do not use as main connector. RS Pro cable mount connector with backshell. RS Pro multi-pole audio/video connectors are manufactured for professional use. "AXR"/"XLR" compatible connectors are precision manufactured with zinc die-cast bodies and silver-plated solid brass turned contacts. A great advantage of these connectors is the "squeeze" release clip that allows the plug or socket to be quickly released with a simple push-down mechanism. Easy to wire and assemble, the collet arrangement accommodates cable diameters ranging from 2.8 mm to 8.0 mm for effective cable grip. All models boast high reliability and excellent quality. Features and Benefits Solder tags are pre-drilled for improved connection retention and reliability Black or natural shell colors Available in male or female versions

Ulasan Produk

Tidak ada ulasan