RS PRO RS Pro wire wrap tool

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Manual Wire Wrapping Tool Maximum Wire Gauge = 30AWG For suitable wire wraps see part number < 209-4798') 209-4798/. Stripping, wrapping and unwrapping tools. Stripping, wrapping and unwrapping wires. A combination of wire stripping, lapping and unwrapping hand tools designed for and unwrapping 30 awg tools ideal for use on 0.025" x 0.025" (0.63 x 0.63 mm) 0.85 mm diagonal terminal pins. The 26 awg tool is suitable for 0.03" x 0.06" (0.76 x 1.52 mm) or 0.045" x 0.045" (1.14 x 1.14 mm) terminal pins. Instructions for use: Use the cutting edge in the center of the tool to cut approximately 25 mm from the wire. mm of insulation, insert it into the 90° bend of the wire wrapping bit, position the bit over the terminal pin, and rotate the tool clockwise to start wrapping. The first revolution of the modified wrap includes insulation as protection against vibration. Unwrapping Method: Place the bit over the wrapped connection and rotate counterclockwise until the wire comes off.

Ulasan Produk

Tidak ada ulasan