RS PRO RS PRO Wire wound inductor (Surface mount)

Sebelum PPN:
Rp119.900 - Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance: 47 μH Maximum DC Current: 1.1A Package/Case: 75 Length: 7.8mm Depth: 7mm Height: 5mm Dimensions: 7.8 x 7 x 5mm Shield: None Tolerance: ±10% Maximum DC Resistance: 180mΩ Operating Temperature Min: -40°C RS Pro Wirewound Chokes. RS Pro unshielded surface mount power inductors deliver high current (up to 4 A) and high inductance (up to 680 μH) while maintaining a small form factor. These surface mount power inductors are lead-free compatible and suitable for both flow and reflow soldering. Applications include DC-DC converters and DC-AC inverters. High current, small size (up to 4 A) Surface mountable structure High inductance (up to 680 μh) For use with DC/DC converters and DC/AC inverters Compatible with lead-free

Ulasan Produk

Tidak ada ulasan