RS PRO RS Pro Wire Wound Fixed Resistor, 50W, 10Ω, ± 5%

Sebelum PPN:
Rp969.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 10Ω Power Rating = 50W Package/Case = Aluminum Housing Tolerance = ±5% Technology = Wirewound Termination Style = Axial Maximum Operating Temperature = +200°C Minimum Temperature Coefficient = -100ppm/°C Maximum Temperature Coefficient = +100ppm/°C Temperature Coefficient = ±100ppm/°C Overall Length = 72.5mm RS Pro 50 W Aluminum Housed Wirewound Resistor. RS Pro 50 W aluminum housed power resistor that meets MIL18546, IEC115 and RoHS requirements. Features: Compact size and high power rating High power-to-volume ratio Winding method that maximizes high pulse capacity Applications: Designed to be thermally compounded and directly mounted to a heatsink for maximum performance.

Ulasan Produk

Tidak ada ulasan