RS PRO RS PRO Wire Splice Connector 0.75mm2 2.5mm2 18AWG 14AWG Insulated Tap Blue

Sebelum PPN:
Rp3.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IDC Quick Splice Connectors. The RS Pro range of quick splice IDC wire splice connectors are manufactured from brass and have colour-coded nylon insulation.
This quick splice allows you to connect wires easily and quickly.
The splice can be attached to an existing wire, the additional wire inserted, and then the crimping block can be crimped with pliers.
This IDC quick splice is available for in-line/T-tap wire connections and is available in a variety of wire and tab sizes.
The SPICE connector options are:
531-352 - Blue Tap, 18 to 14 AWG; 125-1943 - Black Tap, 26 to 24 AWG; 531-368-T - Blue Tap, 18 to 14 AWG; 510-4810 - Red Tap, 20 to 18 AWG; 510-4826 - Yellow Tap, 12 to 10 AWG; 510-4832-T - Red Tap, 20 to 18 AWG; 510-4854-T - Yellow Tap, 12 AWG 510-4860 - Tap, blue and red, 16 to 14 AWG; 510-4876 - Tap, blue, 18 to 14 AWG; 510-4898 - Tap, red, 20 to 18 AWG; 510-4911 - Tap, blue, 18 to 14 AWG; 510-5330 - Tap, blue, 18 to 14 AWG; 510-5346-T - Tap, blue, 18 to 14 AWG; 510-8755 - Tap, white, 18 to 14 AWG. Features and Benefits:. Insulated Splice Connectors Quick Splice IDC Wire Splice Connectors are constructed from brass with color-coded nylon insulation. Quick splice method allows for quick and easy wire connection. Various wire sizes. Maximum electrical rating: 105°C 600V. Terminal material - Phosphorus. Typical Applications:. Splice terminals are used in a variety of industrial, commercial and domestic applications.
Splice Connectors: Used to quickly splice or connect multiple wires.
This splice is typically crimped or soldered, so the power being conducted from the source cable to the next cable is transferred with unacceptable conductivity and pull-out resistance performance levels.
It is used in most places where electrical connections are required.
Typical applications include: Industrial control systems, Automotive/transport sector, Machine building, Electrical/electronics, Commercial and household appliances. Frequently asked questions: Is there a crimping tool that can be used to crimp the connectors? Any good quality ratcheting or pliers tool designed to crimp the terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
For crimping tools ; ; ; ; see part numbers 241-4710, 445-611, 534-806, and 445-885.
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Splice Type = Tap
Applicable wire size mm2 Min = 0.75mm2
Applicable wire size mm2 Max = 2.5mm2
Diameter = 20mm
Compatible wire size AWG Max = 14AWG
Color = Blue Insulator = PP
Contact Material = Brass Surface Treatment: Contact = Tin

Ulasan Produk

Tidak ada ulasan