RS PRO RS Pro Winding potentiometer, 50Ω, 1W

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 50Ω Number of Turns = 1 Mounting Type = Panel Mount Shaft Diameter = 6.35 mm Mounting Hole Diameter = 15mm Power Rating = 1W Termination Style = Solder Tolerance = ±10% Series = P25 Length = 40.5mm Dimensions = 25.4 (Dia .) x 40.5mm shaft length = 25mm RS 25 mm wire-wound potentiometer. This series of RS potentiometers has resistance options between 100 Ω to 25 kΩ. This is a single turn wire wound potentiometer. Shaft rotation life is 100,000 times. < 842-7116') 842-7116/ and < 842-7119') 842-7119/ are capable of continuous rotation and provide an electrical angle of 34°±5%. This potentiometer has a resistance tolerance of ±20%, but best is 10%. 285° rotation (mechanical angle) Rated power 1 W

Ulasan Produk

Tidak ada ulasan