RS PRO RS Pro Winding potentiometer, 10kΩ, 3W

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 10kΩ Number of Turns = 1 Mounting Type = Panel Mount Shaft Diameter = 6.35 mm Mounting Hole Diameter = 15mm Power Rating = 3W Termination Style = Solder Tolerance = ±10% Series = P40 Length = 41mm Dimensions = 40 (Dia. ) x 41mm diameter = 40mm RS 40 mm wire-wound potentiometer. This series of RS potentiometers has resistance options between 100 Ω to 10 kΩ. A single turn wire wound bushing potentiometer with a 6 mm diameter shaft. Shaft rotation life is 100,000 times. ±10 % standard resistance tolerance 285° rotation (mechanical angle) 3 W rated power

Ulasan Produk

Tidak ada ulasan