RS PRO RS PRO Winding potentiometer

Sebelum PPN:
Rp3.399.900 - Rp67.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance: 1kΩ Number of Turns: 1 Power Rating: 1W Mounting Hole Diameter: 15mm Element Material: Wirewound Mounting Type: Panel Mount Termination Style: Solder Shaft Length: 25mm Shaft Diameter: 6mm Tolerance: ±10% Series: P25 RS 25 mm Wirewound Potentiometer. This series of RS potentiometers has resistance options between 100 Ω to 25 kΩ. This is a single turn wire wound potentiometer. Shaft rotation life is 100,000 times. < 842-7116') 842-7116/ and < 842-7119') 842-7119/ are capable of continuous rotation and provide an electrical angle of 34°±5%. This potentiometer has a resistance tolerance of ±20%, but best is 10%. 285° rotation (mechanical angle) Rated power 1 W

Ulasan Produk

Tidak ada ulasan