RS PRO RS PRO White Pilot Light Head, Panel Mount

Sebelum PPN:
Rp95.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Pilot Light Head This is a white round pilot light from RS PRO, with a 22.5mm cutout diameter and made from thin plastic.
This pilot light head is for the RS PRO modular plastic push button range.
Features and Benefits Easy installation with standard locking nuts Rugged design Panel mount certified IP65 rated
Feature
Specification
Cutout diameter = 22.5mm
Illumination color = White Shape = Round Material = Plastic
IP protection rating = IP65
Mounting type = Panel mount

Ulasan Produk

Tidak ada ulasan