RS PRO RS PRO Wall Box, 600 x 600 x 300mm

Sebelum PPN:
Rp69.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 600 mm
Width = 600 mm
External depth = 300mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP69K
Chassis Plate = None Door Lock Type = Key Gland Plate = None Color = Unpainted Use = Electrical Special Features = Double Lip Edges, Dust & Water Protection

RS Pro IP69K Steel Wall Box. Brought to you by RS Pro, a range of lockable steel wall-mounted enclosures.
These boxes are IP69K rated to keep contents safe and protected.
The enclosure door uses a pull-out hinge pin and can be completely removed for easy access to the interior.
The protective benefits also make these wall boxes suitable for a variety of applications.
All models are highly reliable and of excellent quality.
Features and Benefits. . Material: Stainless steel . IP69K protection rating . Lockable . Double-lip edge construction for strength and ease of installation . Easy to use, including door removal. Are these wall boxes lockable?. These boxes come with a standard key lock for added security and safety.
Key locks are useful in a variety of situations, such as when you need to protect the contents and ensure that only experienced personnel can access them.
For example, they can be fixed to the exterior of a ship's deck to house flare guns and life preservers.
What level of protection do these wall boxes provide? The entire series of boxes is IP69K rated.
All models offer full protection from dust that can be harmful to sensitive equipment, and when sealed, no dirt or small particles can enter the enclosure.
It is completely waterproof with an excellent protection rating, and as a waterproof box, it is protected even from high-pressure hot/cold water at close range.
What makes this enclosure great for use as a storage box? Each steel wall box comes standard with a galvanized steel chassis plate.
It also comes with a bracket that fastens to the box itself for easy and efficient wall mounting.
We recommend inspecting the surface beforehand to ensure it can hold both the metal box and its contents.
What is a wall box? A wall box is a type of enclosure that can be mounted on a wall, for example by using brackets or by fitting into a panel cutout.
These types of boxes are used for a variety of purposes, including storing items and housing delicate electrical equipment such as wiring and circuit boards.
There are various ways to cover these boxes, including locking, screwing, or simple latching.
Whatever your needs, you're sure to find a great-value RS Pro wall box to suit your requirements.

Ulasan Produk

Tidak ada ulasan