Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Height = 600 mm
Width = 600 mm
External depth = 200mm
Material = Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = Yes Door Lock Type = Double Lock System Gland Plate = Yes Color = Gray Use = Electrical, Electronic, Industrial Representative Standard = RoHS Compliant
RS Pro IP66 Metal Wall Box with DIN Rail. Introducing the RS Pro metal wall box range.
These boxes are very useful, made of steel and can be mounted on the wall.
These boxes are IP66 rated, providing excellent protection whether used in indoor or outdoor environments.
RS PRO wall boxes are available in a range of sizes to suit a wide range of applications.
Why Buy a Steel Wall Box? Metal storage boxes are found in almost every industry and can store all kinds of things, including medical equipment and electronics.
This RS PRO locking box is rated IP66 and IK10, protecting it from dust, strong water jets and mechanical shock.
The box is constructed from sheet steel and has a gray polyester epoxy powder coated finish.
Features and Benefits. Material: Steel construction. DIN rail. IP66 protection against dust and strong water jets. IK10 protection against mechanical impact. Polyester epoxy powder coated, textured finish. Sheet steel enclosure and door. Mounting plate is galvanised steel. Lockable. Single or double locking system. Wall mounted. Available in various sizes. RS Pro Wall Box. Single locking system : H 400 x W 210 x D 600 mm = RS Part Numbers: 915-5979 915-5979. Double locking system : H 600 x W 600 x D 200 mm = RS Part Numbers: 915-5963 915-5963. What comes with these lockable boxes? All models include: TS35 Minus TOP Hat DIN rail. Door mounting plate. Lock. Retention plate. .Sealing Gaskets and Fixing Accessories. Frequently Asked Questions. What is a Wall Box? A wall box is a type of enclosure that can be mounted on a wall by means of brackets, panel cutouts etc.
This type of box is used in a variety of applications to store products and sensitive electrical equipment such as wiring or circuit boards.
The box can be covered with a lock, a screw, or a simple latch.
Whatever your need, there is a suitable RS Pro wall box at a competitive price to suit your requirements.
How much protection is provided?
All models have an IP66 ingress protection rating, providing complete protection from dust that can be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
What kind of locks do they come with? These boxes come with a double locking system for added security and safety.
Lockable wall boxes are useful in a variety of situations, such as when you need to protect the contents or ensure that only experienced personnel can access them.
Typical Applications: This industrial wall box is suitable for housing electronic and electrical equipment in harsh environments, including areas prone to splashing or damp conditions.
Width = 600 mm
External depth = 200mm
Material = Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = Yes Door Lock Type = Double Lock System Gland Plate = Yes Color = Gray Use = Electrical, Electronic, Industrial Representative Standard = RoHS Compliant
RS Pro IP66 Metal Wall Box with DIN Rail. Introducing the RS Pro metal wall box range.
These boxes are very useful, made of steel and can be mounted on the wall.
These boxes are IP66 rated, providing excellent protection whether used in indoor or outdoor environments.
RS PRO wall boxes are available in a range of sizes to suit a wide range of applications.
Why Buy a Steel Wall Box? Metal storage boxes are found in almost every industry and can store all kinds of things, including medical equipment and electronics.
This RS PRO locking box is rated IP66 and IK10, protecting it from dust, strong water jets and mechanical shock.
The box is constructed from sheet steel and has a gray polyester epoxy powder coated finish.
Features and Benefits. Material: Steel construction. DIN rail. IP66 protection against dust and strong water jets. IK10 protection against mechanical impact. Polyester epoxy powder coated, textured finish. Sheet steel enclosure and door. Mounting plate is galvanised steel. Lockable. Single or double locking system. Wall mounted. Available in various sizes. RS Pro Wall Box. Single locking system : H 400 x W 210 x D 600 mm = RS Part Numbers: 915-5979 915-5979. Double locking system : H 600 x W 600 x D 200 mm = RS Part Numbers: 915-5963 915-5963. What comes with these lockable boxes? All models include: TS35 Minus TOP Hat DIN rail. Door mounting plate. Lock. Retention plate. .Sealing Gaskets and Fixing Accessories. Frequently Asked Questions. What is a Wall Box? A wall box is a type of enclosure that can be mounted on a wall by means of brackets, panel cutouts etc.
This type of box is used in a variety of applications to store products and sensitive electrical equipment such as wiring or circuit boards.
The box can be covered with a lock, a screw, or a simple latch.
Whatever your need, there is a suitable RS Pro wall box at a competitive price to suit your requirements.
How much protection is provided?
All models have an IP66 ingress protection rating, providing complete protection from dust that can be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
What kind of locks do they come with? These boxes come with a double locking system for added security and safety.
Lockable wall boxes are useful in a variety of situations, such as when you need to protect the contents or ensure that only experienced personnel can access them.
Typical Applications: This industrial wall box is suitable for housing electronic and electrical equipment in harsh environments, including areas prone to splashing or damp conditions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
