RS PRO RS PRO Wall Box, 400 x 300 x 210mm

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 400 mm
Width = 300 mm
External depth = 210mm
Material = Steel Transparent Door = No
IP protection rating = IP66
Chassis plate = Yes Door lock type = Single lock system Gland plate = Yes Color = RAL 7032
External mounting type = bracket Special features = IK10 protection against mechanical impact

RS Pro IP66 Sheet Steel Wall Box. A highly useful range of steel wall-mounted enclosures from RS Pro.
Enclosures can be found in almost every industry and can house all sorts of things, including medical devices and electronic equipment.
These boxes are IP66 rated, providing excellent protection whether used indoors or outdoors.
Available in a variety of sizes, they are suitable for a wide range of uses.
All models are highly reliable and of excellent quality.
Features and Benefits. . Made of steel with epoxy polyester powder coating. . IP66 protection rating. . Enclosure and door are made of sheet steel. . Fully wall mountable. . Pebble grey finish. How much protection do these wall boxes provide?. All models have IP66 ingress protection, providing complete protection from dust that can be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
What comes with these lockable boxes? All models come with a galvanized steel backplate, door mounting plate, hold-down plate and sealing gasket.
The fixing accessories are also included directly in the box, so once you find a suitable surface, you can easily attach it and start using it straight away.
What is a wall box? A wall box is a type of enclosure that can be mounted on a wall, for example by using brackets or by fitting into a panel cutout.
These types of boxes are used for a variety of purposes, including storing items and housing delicate electrical equipment such as wiring and circuit boards.
There are various ways to cover these boxes, including locking, screwing, or simple latching.
Whatever your needs, you're sure to find a great-value RS Pro wall box to suit your requirements.

Ulasan Produk

Tidak ada ulasan