RS PRO RS PRO Wall Box, 400 x 300 x 200mm

Sebelum PPN:
Rp9.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 400 mm
Width = 300 mm
External depth = 200mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = Yes Door Lock Type = Quick Release Lock Gland Plate = No Color = Unpainted Use = Electrical Special Features = 120° Opening Angle

RS Pro IP66 Wall Box. Brought to you by RS Pro, a range of stainless steel wall-mounted enclosures.
The box is IP66 rated to keep the contents safe and protected.
The enclosure door has pull-out hinges, allowing the door to be removed for easy access.
The high level of protection also makes this wall box suitable for a variety of uses.
All models are highly reliable and of excellent quality.
Features and Benefits. . Body made from AISI304 stainless steel sheet. . IP66 rated. . Double lipped edges for high strength and easy installation. . Easy handling, including door removal. . Doors have polyurethane gaskets. What comes with this wall box?. This wall box comes standard with stainless steel hinges and a double-wing high-quality lock.
It also comes with a stainless steel wall bracket for easy and quick conversion to wall mounting.
How much protection does this box provide? All of these boxes are IP66 rated.
All models offer full protection from dust that could be harmful to sensitive equipment, and when sealed, no dirt or small particles can enter the enclosure.
Although it is not completely waterproof, it is resistant to low-pressure water such as rain and water jets, regardless of the angle of the spray.
What is a wall box?. A wall box is a type of enclosure that can be mounted on a wall by means of brackets, panel cutouts etc.
This type of box is used in a variety of applications to store products and sensitive electrical equipment such as wiring or circuit boards.
The box can be covered with a lock, a screw, or a simple latch.
Whatever your need, there is a suitable RS Pro wall box at a competitive price to suit your requirements.
Is this wall mounted box lockable? This special box has a quick release lock.
The quick release lock is a major advantage, both in terms of hassle reduction and ease of use.
They are typically used in environments where fast and efficient use of the enclosure is required.

Ulasan Produk

Tidak ada ulasan