RS PRO RS PRO Wall Box, 300 x 400 x 200mm

Sebelum PPN:
Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 300 mm
Width = 400 mm
External depth = 200mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = Yes Door Lock Type = Quick Release Lock Ground Plate = No Color = Unpainted Use = Electrical Specifications Representative Standard = RoHS Compliant

Each wall box comes with 1 to 3 locks to suit your door size.
RS PRO stainless steel wall box. Introducing the RS PRO metal wall box range.
These boxes are made from 304 stainless steel and are highly useful and wall mountable.
These boxes are IP66 rated, providing excellent protection whether used in indoor or outdoor environments.
RS PRO wall boxes are available in a range of sizes and are suitable for a wide range of electrical applications.
Why buy a stainless steel wall box? This wall box is made from 1.2mm AISI304 stainless steel with a natural finish and is IP66 rated.
The enclosure door has pull-out hinges, allowing the door to be removed for easy access.
Stainless steel door lock and bezel prevent debris buildup in the enclosure.
Features and Benefits. Pull-out hinge pins allow the door to be completely removed for access. Stainless steel door lock and bezel prevent the build-up of contaminants. Double lip edges provide strength and ease of installation for panel fabricators. Earth studs on body, door and chassis plate. Hinges are on the side corresponding to the 'height' dimension. Material: AISI304/1.4301 stainless steel. Unpainted. IP66 protection against dust and strong water jets. Lockable. Wall mounting. RS Pro Stainless Steel Wall Box Options: 600mm H x 500mm W x 200mm D, RS Part Numbers: 758-6980 758-6980 300mm H x 400mm W x 200mm D, RS Part Numbers: 758-6999 758-6999 Sold separately. RS Pro Stainless Steel Lockable Handle and Key - RS Part Number: 222-963 : 222-963. Frequently Asked Questions. What is a wall box? A wall box is a type of enclosure that can be mounted to a wall by means of brackets, panel cutouts etc.
This type of box is used in a variety of applications to store products and sensitive electrical equipment such as wiring or circuit boards.
The box can be covered with a lock, a screw, or a simple latch.
Whatever your need, there is a suitable RS Pro wall box at a competitive price to suit your requirements.
How much protection is provided?
All models have an IP66 ingress protection rating, providing complete protection from dust that can be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
What kind of lock does it come with? This wall-mounted box features a quick-release locking system for extra safety and security.
Lockable wall boxes are useful in a variety of situations, such as when you need to protect the contents or ensure that only experienced personnel can access them.

Ulasan Produk

Tidak ada ulasan