RS PRO RS PRO Wall Box, 300 x 400 x 150mm

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 400 mm Width = 300 mm
External depth = 150mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis Plate = Yes Door Lock Type = Quick Release Lock Ground Plate = No Color = Unpainted Use = Electrical Specifications Representative Standard = RoHS Compliant

RS Pro IP66 Wall Box. Brought to you by RS Pro, a range of well-constructed and durable wall-mounted enclosures.
This box has an IP66 protection rating, ensuring that your items are stored and protected safely.
The enclosure door has pull-out hinges, allowing the door to be removed for easy access.
The high level of protection also makes this wall box suitable for a variety of uses.
All models are highly reliable and of excellent quality.
Features and Benefits. 1.2 mm AISI 304 natural stainless steel. IP66 protection rating. Earth studs on body, door and chassis plate. Double lipped edges for added strength and easy installation. Easy handling, including door removal. Is this wall box lockable? This particular box features a quick release lock.
The quick release lock is a major advantage, both in terms of hassle reduction and ease of use.
They are typically used in environments where fast and efficient use of the enclosure is required.
What level of protection does this box provide? If you're wondering about protection, all of this box series has an IP66 protection rating.
This means that all models are fully protected from dust that can damage sensitive equipment, so as long as they are sealed, no dirt or particles can get into the enclosure.
Although not completely waterproof, the box can withstand rain or low-pressure water from any direction, such as a fountain.
What is a wall box? A wall box is a type of enclosure that can be mounted on a wall using brackets, panel cutouts, etc.
This type of box is used in a variety of applications to store products and sensitive electrical equipment such as wiring or circuit boards.
The box can be covered with a lock, a screw, or a simple latch.
Whatever your need, there is a suitable RS Pro wall box at a competitive price to suit your requirements.

Ulasan Produk

Tidak ada ulasan