RS PRO RS PRO Wall Box, 166 x 161 x 93mm, RAL 7035

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 2-Part ABS Enclosure, Wall Mount, 93 x 166 x 161 mm RS RS Pro IP65 ABS enclosure range for wall mounting.
These two-part enclosures are wall-mountable, high-quality, high-frequency units ideal for shielding electronic equipment.
Made from durable and flame-retardant ABS material, the unit features a storage compartment with two securely screwed-on lids.
With an IP65 gasket installed, it is highly resistant to grease, oil and chemicals, providing reliable performance in a wide range of applications.
Features and Benefits: .The enclosure cover and body are moulded from durable and high-strength ABS, providing complete protection, especially for electrical assemblies .The unit has an IP65 ingress protection rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside .With two storage compartments that are covered by the enclosure's LID cover and securely screwed in place, it is a versatile storage solution .In addition, the enclosure features fastening pillars and guide grooves for vertical or horizontal PCB mounting and is also DIN rail mountable .The polished finish makes it easy to clean and remove dust and foreign objects from the surface .Can be used in conjunction with RS PRO wall mounting kit (194-7496) (194-7496) Wide range of configurations available Applications: General purpose enclosures are units designed to hold a variety of items, ensuring they are stored safely and securely.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main applications: .Installation terminals .Electronic components .Mechanical engineering .Food industry .Chemical industry .Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of:
Enclosure body and lid. Six screws for assembly. Are other sizes available? RS PRO wall-mounted enclosures are available in the following sizes to suit your requirements: (194-7502) 194-7502 93 x 166 x 161 mm (194-7503) 194-7503 121 x 166 x 161 mm (194-7504) 194-7504 104.5 x 213 x 185 mm (194-7505) 194-7505 132.5 x 256 x 217 mm (194-7506) 194-7506 158 x 296 x 281 mm What is ingress protection? IP ratings classify the degree of protection provided to an electrical enclosure against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can this enclosure be used outdoors? This enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Height = 166 mm
Width = 161 mm
External depth = 93mm
Material: ABS, polycarbonate
IP protection rating = IP65
Chassis Plate = None Door Lock Type = Screw Gland Plate = None Color = Light Gray Series = 7740
External mounting type = For protection below the wall: = Electronic equipment

Ulasan Produk

Tidak ada ulasan