RS PRO RS PRO Wall Box, 100 x 120 x 260mm

Sebelum PPN:
Rp5.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty hinged polyester. Glass-fiber reinforced polyester, impact-resistant, self-extinguishing hinges. Doors with oil- and gas-resistant neoprene sealing gaskets open 120° and are easily removed with steel hinge pins. Polyester door retaining slotted screws.
Feature
Specification
Height = 100 mm
Width = 120 mm
External depth = 260mm
Material = Fiberglass reinforced plastic Transparent door = No
IP protection rating = IP66
Chassis plate = None Ground plate = None Color = Gray Use = General purpose Special feature = Opening angle 120°

Ulasan Produk

Tidak ada ulasan