RS PRO RS PRO Wall Box

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Wall Mount Two-Part Enclosure Introducing the RS PRO wall mounting enclosure range.
These two-part enclosures are wall-mountable, high-quality, high-frequency units ideal for housing a variety of equipment.
Durable, high-quality stainless steel unit.
The unit has a screw-on cover that forms a semi-permanently enclosed wall-mounted unit and can be easily removed.
Pre-inserted gaskets provide optimal protection from grease, oil and chemical exposure.
This enclosure offers exceptional protection, reliability and versatility.
Features and Benefits: The enclosure cover and body are moulded from Durable & high strength stainless steel, providing full protection for a wide range of equipment The unit has a high IP rating, preventing dust, foreign objects and liquids from entering the enclosure, which could damage important cables and expensive devices Pre-drilled holes and screws make the cover easy to assemble and provide semi-permanent protective cover Polished finish makes it easy to clean, removing surface dust and foreign objects Available in a wide range of sizes Uses: General purpose enclosures are units designed to house a wide range of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable/wire management Grounding terminals Electronic components Mechanical engineering Food and beverage industry Chemical industry Industrial and manufacturing environments What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can this enclosure be used outdoors? This enclosure is IP66/IP69 rated.
This means that the enclosure unit can be used outdoors as it is protected from splashes of water, dust and foreign objects, however regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Height = 200 mm
Width = 300 mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66, IP69
Color = Steel

Ulasan Produk

Tidak ada ulasan