RS PRO RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 38.6mm

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Shaft Size = 6mm Knob Diameter = 38.6mm Knob Height = 13.5mm Body Color = Gray With = 13.5 mm Shaft Encoder Material = PVC RS Metered, Screw Mount Knob. General purpose knob for panel mount rotary encoders. They are individually weighed, light (L), medium (M) 35 g, and heavy (H) 50 g. There are two finger positions on the top surface to speed up or slow down the rotation. Three heavyweight versions provide three types of inertia when rotating the encoder. It is fixed to the shaft with an internal screw.

Ulasan Produk

Tidak ada ulasan