RS PRO RS Pro Volume adjustment knob (knob) / Accessory for knob Shaft: 6mm, Diameter: 20mm

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is mounted on the potentiometer shaft so that the voltage of the circuit can be adjusted. Designed for circular splined potentiometer shafts, the push-on design allows quick assembly. For added durability, the inside of the knob is made of tough plastic, with a knurled aluminum outer shell for better grip. Aluminum is anodized for increased corrosion resistance and durability. Also, the black body has white index lines to easily locate the knobs. This product complies with the Restriction of Hazardous Substances ( RoHS ) requirements. This means that it contains only a small amount of harmful substances. Such potentiometer knobs are often found on audio devices that control volume and other types of equipment that require precise adjustments.
Feature
Specification
Shaft Size = 6mm Knob Diameter = 20mm Knob Height = 17mm Body Color = Black Indicator Color = White Combination = Potentiometer Knob Type = Push-on Knob Black Body with White Indicator Line or Silver Body with Black Dot

Ulasan Produk

Tidak ada ulasan