RS PRO RS PRO USB Connector USB-C, Female to Male Panel Mount

Sebelum PPN:
Rp839.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro range of high-quality USB-C feed-through connectors, featuring female-to-male and female-to-male gender connections.
These connectors minimize space and are ideal for custom USB interface configurations in rack panels, electronic devices, and more.
USB-C is quickly becoming the connector of choice due to its dual-role capacity to support power and data transfer.
Features and Benefits. Feed-through USB-C. Standard rectangular cutout. Various hole mounting options. Each connector style uses a standard cable. Low-profile backing material ideal for applications requiring minimal space. Insert: ABS UL94 HB. Plastic frame: Polyamide UL94 V2. Shell: Gold plated. Contacts: Gold plated. Maximum current rating: 3A. Maximum operating voltage: 30V. Standby voltage: 100V (1 minute). Contact resistance - 40 milliohms (max). Insulation resistance - 100 megohms (min). Insulation flammability rating: UL94V0. Insertion life - 10,000 cycles. Variations. Slim FM USB-C plastic frame (black), CSK holes, RS part number (218-8312): 218-8312. Slim FM USB-C plastic frame (black), diameter 2.5mm plain hole, RS Part Number (: 218-8313): 218-8313ApplicationsThe SB-C feedthrough connector is ideal for industrial and entertainment applications requiring USB C connectivity through rack panels.
The connector can be attached to the diameter.
The 22.5mm cut-out panel allows for easy connection of a variety of audio/video interface devices.
The USB-C connector is commonly used to connect devices such as:
Powering electronics .Computer hard drives .Speakers Why choose RS PRO?RS PRO is our own brand, offering you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Male/Female = Female to Male Mounting Type = Panel Mount Termination Method = Plug-in Connection Direction = Straight Number of Ports = 2
Rated current = 3.0A
Rated voltage = 30 V ac
Series = FT
Contact Material = Nickel Plated

Ulasan Produk

Tidak ada ulasan