RS PRO RS PRO USB Connector A to A, Female to Male Cable Mount

Sebelum PPN:
Rp7.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro USB IsolatorRS Pro USB Isolator is a USB 2.0 input/output connection type with a speed of 12 Mbaud.
This isolator provides galvanic isolation from the full-speed USB bus, safely protecting connected devices from interference, discharges and overvoltages up to 4 kV.
The operating voltage is 5 V dc, the operating current is 250 mA, and the isolator dimensions are 50 x 24 x 14 mm (W x H x D).
You don't need to install a driver to use it.
Features and Benefits Input and output rates are 12 Mb Operating temperature range: 0°C to 60°C Storage temperature range: -10°C to 85°C ESD: 15 kV Dielectric strength: 4 kV ac for 1 minute between input and output Certified CAT III (600 V UL 94 V-0 certified)
Feature
Specification
Male/Female = Female to Male Mounting Type = Cable Mount
USB version = 2.0
Connection Direction = Straight Number of Ports = 1
Rated voltage = DC 5V
Operating temperature Min = 0.0°C
Operating temperature Max = +60°C

Ulasan Produk

Tidak ada ulasan