RS PRO RS PRO USB Connector A to A, Female to Female Panel Mount

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO Slim Front Mount USB 3.0 AA, a high-quality range of USB Type-A connectors with female to female gender connections.
These USB 3.0 connectors occupy minimal space and are ideal for custom USB port interface configurations in rack panels, enclosures, electronic devices, and more.
USB connectors are commonly used in audio and video applications such as televisions, DVDs, and computers.
Features and Benefits. USB 3.0 Connector. Type A, female receptacle. Metal frame feedthrough. Standard rectangular cutout. Optional hole mounting. Each connector style uses standard cables. Low-profile rear panel ideal for applications requiring minimal space. No soldering or punch-down termination required. Compatible with standard USB cables. Materials. Insert: ABS UL94 HB. Plastic frame: Polyamide UL94 V2. Shell: Nickel-plated steel. Contacts: Gold-plated. Inner overmolding: PE+PVC. Variations. USB3.0 AA plastic frame, CSK hole, RS part number (: 218-8300): 218-8300. USB3.0 AA plastic frame, 0 2.5 inch hole, RS part number (: 218-8301): 218-8301. Specifications. Rated voltage: 30V AC. Rated current: Max. 1.8 A. Contact resistance: Max. 50 m Ω. Insulation resistance: 20 m Ω or more. Withstand voltage: 500V AC. Operating temperature: -20 ° C to 50 ° C. Frequently asked questions: How to distinguish between USB 2.0 and USB 3.0 . A white USB plug is USB 2.0. A blue USB plug is USB 3.0 . What does USB stand for ? USB (Universal Serial Bus) is an industry standard that specifies cables and connectors, power supplies, and communication interfaces.
Applications. Audio and video equipment. Computers. Custom electrical enclosuresWhy choose RS PRO?RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Male/Female = Female to Female Mounting Type = Panel Mount Termination Method = Plug-in
USB version = 3.0
Connection Direction = Straight Number of Ports = 2
Rated current = 1.8A
Rated voltage = 30 V ac
Series = FT
Contact material = Gold plated

Ulasan Produk

Tidak ada ulasan