RS PRO RS PRO Universal PCB, Hole Pitch: 2.54 x 2.54mm, Hole Diameter: 1.02mm 1

Sebelum PPN:
Rp739.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KM6 Veroboard board for DIN41612 connectors. A single-sided board that combines the benefits of Veroboard with the flexibility of Eurocard and DIN41612 connectors. For wire wrapping applications, this double-height board with 3.81 mm spacing allows boards to be aligned to the grid of adjacent connectors.
Silkscreened component mounting grid This cutter (part number 543-535 543-535) allows you to cut copper tracks as needed to quickly complete circuits.
Feature
Specification
Number of sides = 1
Hole pitch = 2.54 x 2.54mm
Dimensions = 454.66 x 95.1mm
Length = 454.66mm
Width = 95.1mm
Material: Synthetic resin bond paper Hole diameter: 1.02mm
FR grade = FR2

Ulasan Produk

Tidak ada ulasan