RS PRO RS Pro unit case handle type PF-19

Sebelum PPN:
Rp4.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = PF-19 Rack Unit = 2U Horizontal Pitch = 84 HP Depth = 335mm Ventilation = Y Handle = Y Color = Black Material = Steel Dimensions = 88.1 x 482.6 x 335mm Height = 88.1mm Width = 482.6mm Multipurpose Use: 19 Stainless Steel Chassis Trays. These innovatively designed chassis trays provide a heavy-duty, flexible, 19-inch rack-mountable electronics enclosure for any application. Dual-layer front panel design with (0 to 20 mm) clearance Outer front panel made of 3 mm powder-coated aluminum 4 pre-mounted boards and 4 un-mounted boards / chassis plates / component fixing crossbars Top view , bottom and side vents 2 extruded aluminum handles and 4 glued rubber feet Assembled by user

Ulasan Produk

Tidak ada ulasan