RS PRO RS Pro unit case handle type PF-19

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = PF-19 Rack Units = 1U Horizontal Pitch = 84 HP Depth = 90mm Ventilation = Y Handle = Y Color = Black Material = Steel Dimensions = 44 x 483 x 90mm Height = 44mm Width = 483mm Multi Purpose Use: 19" Stainless Steel Chassis Trays. These innovatively designed chassis trays provide a heavy-duty, flexible, 19-inch rack-mountable electronics enclosure for any application. Dual-layer front panel design with (0 to 20 mm) clearance Outer front panel made of 3 mm powder-coated aluminum 4 pre-mounted boards and 4 un-mounted boards / chassis plates / component fixing crossbars Top view , bottom and side vents 2 extruded aluminum handles and 4 glued rubber feet Assembled by user

Ulasan Produk

Tidak ada ulasan